- 50 Chain Number
- 3 Strands
- 72 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Family Name | No. 50 - 5/8 in Pitch - Triple - Type B & C |
| Hub Projection | 0.8735 in |
| No. of Strands Across | 3 |
| Length Through Bore | 3.5 in |
| Outside Dia. [Min] | 14.69 in |
| Pitch Diameter | 14.33 in |
| Outside Dia. | 14.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 14.33 in |
| Single Strand Tooth Thickness | 1.753 in |
| Inch/Metric | Inch |
| No. of Teeth | 72 |
| Hub Dia. | 4 3/4 in |
| Caliper Diameter | 13.929 in |
| Bore Style | Minimum Bore |
| Series | C |
| Bore Range [Max] | 3 in |
| Bore Type | Reborable |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Width Across Teeth | 1.753 in |
| Martin No. | 50C72 |
| Bore Range [Min] | 1.3125 in |
| Hub Length Thru | 3.168 in |
| Chain No. | 50 |
| Sprocket Style | C |
| Weight | 57.04 LB |
| EAN or UPC | 697950014487 |

