- 40 Chain Number
- 18 Teeth
- 3 Strands
- Split Taper Bushing
- 3.136 in Outside Diameter
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Hub Length | 0.72 in |
| No. of Strands Across | 3 |
| Pitch Diameter | 2.8794 in |
| Keyway | w/Keyway |
| Hub OD @ Recess | 2.306 in |
| Tooth Width | 0.275 in |
| Bore Type | Bushed |
| Keyway Size | 3/8 in |
| Type | 27 |
| Caliper Diameter | 2.5674 in |
| Material | Steel |
| Width Across Teeth | 1.407 in |
| Length Through Bore | 2.875 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Max] | 1.75 in |
| Bushing Bore [Min] | 0.5 in |
| Overall Length | 3.75 in |
| Bushing Type | Split Taper |
| Chain Pitch | 0.5 in |
| Bushing Series | P1 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Outside Dia. [Min] | 3.136 in |
| Single Strand Tooth Thickness | 0.275 in |
| Hub Recess Depth | 0.347 in |
| No. of Teeth | 18 |
| Sprocket Style | C |
| Outside Dia. | 3.136 in |
| Hub Recess Width | 0.188 in |
| Overall Length Less Threads | N/A |
| Hub Dia. | 3 in |
| Hub Projection | 0.72 in |
| Weight | 2.1 LB |
| EAN or UPC | 697950098210 |

