- 35 Chain Number
- 3 Strands
- 13 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Single Strand Tooth Thickness | 0.162 in |
| Inch/Metric | Inch |
| Pitch Diameter | 1.57 in |
| No. of Strands Across | 3 |
| Bore Type | Reborable |
| Width Across Teeth | 0.96 in |
| Series | B |
| Bore Range [Max] | 0.6875 in |
| Outside Dia. [Min] | 1.746 in |
| Pitch Diameter [Min] | 1.57 in |
| Sprocket Style | B |
| Bore Range [Min] | 0.5 in |
| Martin No. | 35B13H |
| No. of Teeth | 13 |
| Hub Length Thru | 1.588 in |
| Hub Dia. | 1.1094 in |
| Family Name | No. 35 - 3/8 in Pitch - Triple - B - Saber Tooth (Hardened) |
| Length Through Bore | 1.75 in |
| Chain Pitch | 0.375 in |
| Hardened Teeth | With Hardened Teeth |
| Caliper Diameter | 1.356 in |
| Chain No. | 35 |
| Hub Projection | 0.79 in |
| Material | Steel |
| Outside Dia. | 1.746 in |
| Bore Style | Minimum Bore |
| Weight | 0.5 LB |
| EAN or UPC | 697950003153 |

