- E Bushing
- 3 1/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Range [Max] | 3.5 in |
| Large Diameter | 3.834 in |
| Bore Range [Min] | 0.875 in |
| Bore Size | 3.0625 in |
| Flange Thickness | 0.75 in |
| Wrench Torque | 60 lbf |
| Cap Screws | 3 |
| Bolt Circle Dia. | 5 in |
| Keyway Size | 3/4 x 3/8 |
| Bushing Series | E |
| Capscrew Size | 1/2-13 x 2 3/4 |
| Material | Steel |
| Length Through Bore | 2.65625 in |
| Torque Capacity | 20000 lb/in |
| Overall Length | 2.65625 in |
| Weight | 9.0 LB |

