- Sprocket for #16 Chain
- 3 Strands
- 60 Teeth
- Style C
- Made of Steel
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Hub Length Thru | 120 mm |
| Outside Dia. | 499.872 mm |
| Inch/Metric | Metric |
| Width Across Teeth | 79.58 mm |
| Bore Range [Max] | 107 mm |
| Chain No. | 16B |
| Material | Steel |
| Length Through Bore | 199.58 mm |
| No. of Strands Across | 3 |
| Bore Range [Min] | 40 mm |
| Hub Dia. | 159 mm |
| Martin No. | 16C60 |
| No. of Teeth | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 485.33 mm |
| Chain Pitch | 25.4 mm |
| Sprocket Style | C |
| Family Name | No. 16 - 25.400 mm Pitch - Triple - Type B & C |
| Weight | 148.7 LB |
| EAN or UPC | 697950403601 |

