- 16B-3 Triple Strand Chain, 29 Teeth, B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Chain Pitch | 25.4 mm |
| Material | Steel |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 100 mm |
| No. of Teeth | 29 |
| No. of Strands Across | 3 |
| Inch/Metric | Metric |
| Pitch Diameter | 234.926 mm |
| Hub Length Thru | 84.18 mm |
| Chain No. | 16B |
| Bore Range [Min] | 30 mm |
| Outside Dia. | 248.789 mm |
| Sprocket Style | B |
| Martin No. | 16B29 |
| Width Across Teeth | 15.82 mm |
| Hub Dia. | 130 mm |
| Family Name | No. 16 - 25.400 mm Pitch - Triple - Type B & C |
| Weight | 25.0 LB |
| EAN or UPC | 697950169118 |

