- E-STL Bushing Series
- 1.93 in Bore Size
- 2.625 in Length Through Bore
- 6 in Flange Outer Diameter
- 0.75 in Flange Thickness
| Cap Screws | 3 |
| Keyway Size | 1/2 x 1/4 in |
| Large Diameter | 3.834 in |
| Bushing Series | E-STL |
| Flange Thickness | 3/4 in |
| Bushing Split | Yes |
| Mounting Options | Reversible |
| Capscrew Size | 1/2-13 UNC x 2 3/4 |
| Bolt Circle Dia. | 5 in |
| Barrel Taper | 3/4 TPF |
| Set Screw Size | 3/8-16 x 3/8 |
| Bore Type | Standard |
| Material | Steel |
| Length Through Bore | 2.625 in |
| Bore w/Shallow Key [MAX] | 3 1/2 in |
| Bore w/Full Keyway [MAX] | 2 7/8 in |
| Keyway | 1/2 x 1/4 |
| Flange Split | Yes |
| Bore Size | 1.93 in |
| E (Knuckle Width) | 1.875 in |
| Weight | 9.98 LB |
| EAN or UPC | 697950061184 |

