- 80 Chain Number
- 22 Teeth
- 2 Strands
- Taper Lock Bushing
- With Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Bushing Series | 3020 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 22 |
| Bushing Type | Taperlock |
| Bore Type | Bushed |
| Sprocket Style | A-Double Single |
| Chain No. | 80 |
| No. of Strands Across | 2 |
| Outside Dia. [Min] | 7.56 in |
| Tooth Width | 0.575 in |
| Pitch Diameter | 7.03 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.19 in |
| Width Across Teeth | 2.19 in |
| Hub Dia. | 5.918 in |
| Caliper Diameter | 6.4 in |
| Material | Steel |
| Outside Dia. | 7.56 in |
| Single Strand Tooth Thickness | 0.575 in |
| Weight | 11.62 LB |
| EAN or UPC | 697950329161 |

