- 80 Chain Number
- 2 Strands
- 23 Teeth
- Without Hardened Teeth
- A Sprocket Style
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Caliper Diameter | 6.7 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 7.88 in |
| No. of Strands Across | 2 |
| Pitch Diameter | 7.34 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 7.34 in |
| Outside Dia. | 7.88 in |
| Single Strand Tooth Thickness | 0.575 in |
| Bore Type | Reborable |
| Bore Style | Minimum Bore |
| No. of Teeth | 23 |
| Width Across Teeth | 2.19 in |
| Chain No. | 80 |
| Bore Range [Min] | 1 in |
| Length Through Bore | 2.19 in |
| Material | Steel |
| Bore Range [Max] | 3.5625 in |
| Series | A-Double Single |
| Sprocket Style | A-Double Single |
| Hub Dia. | 6.231 in |
| Weight | 21.47 LB |
| EAN or UPC | 697950292007 |

