- 60 Chain Number
- 24 Teeth
- 2 Strands
- With Hardened Teeth
- 6.15 in Outside Diameter
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bored to accept split taper bushings
| Tooth Width | 0.459 in |
| Keyway Size | 1/2 x 3.002 |
| Keyway | w/Keyway |
| No. of Strands Across | 2 |
| Outside Dia. | 6.15 in |
| Caliper Diameter | 5.503 in |
| Material | Steel |
| Root Diameter | 5.277 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Single Strand Tooth Thickness | 0.459 in |
| Pitch Diameter | 5.746 in |
| Bore Type | Bushed |
| No. of Teeth | 24 |
| Sprocket Style | A-Double Single |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. [Min] | 6.15 in |
| Width Across Teeth | 1.938 in |
| Length Through Bore | 1.938 in |
| Weight | 6.24 LB |
| EAN or UPC | 697950292182 |

