- 60 Double Single Strand Chain, 14 Teeth, A Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
| Sprocket Style | A |
| Hub Length Thru | N/A |
| Material | Steel |
| No. of Strands Across | Double Single |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| Width Across Teeth | 0.459 in |
| Outside Dia. | 3.736 in |
| Chain Pitch | 0.75 in |
| Length Through Bore | 1.938 in |
| Family Name | No. 60 - 3/4 in Pitch - Double Single - A |
| Chain No. | 60 |
| Bore Range [Max] | N/A |
| Martin No. | 60A14 |
| No. of Teeth | 14 |
| Bore Range [Min] | 0.75 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.37 in |
| Weight | 3.3 LB |
| EAN or UPC | 697950029818 |

