- 50 Chain Number
- 16 Teeth
- 2 Strands
- Taper Lock Bushing
- With Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Bore Type | Bushed |
| Caliper Diameter | 2.8 in |
| Material | Steel |
| Chain No. | 50 |
| Outside Dia. [Min] | 3.52 in |
| Tooth Width | 0.343 in |
| Sprocket Style | A-Double Single |
| Length Through Bore | 1.66 in |
| Outside Dia. | 3.52 in |
| No. of Teeth | 16 |
| Bushing Series | 1215 |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 1.66 in |
| Pitch Diameter | 3.2 in |
| Hub Dia. | 2.48 in |
| Bushing Type | Taperlock |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Single Strand Tooth Thickness | 0.343 in |
| Weight | 1.57 LB |
| EAN or UPC | 697950329130 |

