- 140 Chain Number
- 2 Strands
- 15 Teeth
- Without Hardened Teeth
- A Sprocket Style
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Bore Range [Max] | 4.4375 in |
| Width Across Teeth | 3.35 in |
| Chain No. | 140 |
| Bore Type | Reborable |
| Series | A-Double Single |
| Caliper Diameter | 7.37 in |
| No. of Teeth | 15 |
| Outside Dia. [Min] | 9.28 in |
| Material | Steel |
| Hub Dia. | 6.446 in |
| Bore Range [Min] | 1.4375 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.35 in |
| Pitch Diameter | 8.42 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Bore Style | Minimum Bore |
| Sprocket Style | A-Double Single |
| Pitch Diameter [Min] | 8.42 in |
| Outside Dia. | 9.28 in |
| Single Strand Tooth Thickness | 0.924 in |
| Weight | 41.81 LB |
| EAN or UPC | 697950329031 |

