- 100 Chain Number
- 19 Teeth
- 2 Strands
- Taper Lock Bushing
- With Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- To be run with (2) separate single row chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
| Chain Pitch | 1.25 in |
| Outside Dia. | 8.24 in |
| Tooth Width | 0.692 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Type | Taperlock |
| No. of Teeth | 19 |
| Hub Dia. | 6.832 in |
| Chain No. | 100 |
| Pitch Diameter | 7.59 in |
| Overall Length Less Threads | N/A |
| Length Through Bore | 2.69 in |
| Width Across Teeth | 2.69 in |
| No. of Strands Across | 2 |
| Bushing Bore [Min] | 0.875 in |
| Type | A |
| Sprocket Style | A-Double Single |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.692 in |
| Caliper Diameter | 6.82 in |
| Outside Dia. [Min] | 8.24 in |
| Bore Type | Bushed |
| Bushing Bore [Max] | 3 in |
| Overall Length | 2.6875 in |
| Bushing Series | 3020 |
| Weight | 17.6 LB |
| EAN or UPC | 697950030210 |

