- 80 Chain Number
- 95 Teeth
- 2 Strands
- Split Taper Bushing
- 30.828 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Outside Dia. | 30.828 in |
| Keyway Size | 1 1/4 in |
| Width Across Teeth | 1.71 in |
| Type | 15 |
| No. of Teeth | 95 |
| Pitch Diameter | 30.245 in |
| Bushing Bore [Max] | 5.5 in |
| Hub Projection | 2.05 in |
| Bushing Type | Split Taper |
| Keyway | w/Keyway |
| Single Strand Tooth Thickness | 0.557 in |
| Tooth Width | 0.557 in |
| Outside Dia. [Min] | 30.828 in |
| Overall Length Less Threads | N/A |
| Material | Steel |
| Sprocket Style | C |
| Hub Dia. | 8 1/2 in |
| Length Through Bore | 3.75 in |
| Inch/Metric | Inch |
| Caliper Diameter | 29.6159 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bushed |
| No. of Strands Across | 2 |
| Chain Pitch | 1 in |
| Overall Length | 5.71875 in |
| Chain No. | 80 |
| Bushing Bore [Min] | 2.375 in |
| Bushing Series | U0 |
| Hub Length | 2.05 in |
| Weight | 184.42 LB |
| EAN or UPC | 697950218229 |

