- 80 Chain Number
- 54 Teeth
- 2 Strands
- Split Taper Bushing
- 17.769 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Keyway Size | 3/4 in |
| Bushing Bore [Max] | 3.625 in |
| Bushing Series | R2 |
| Outside Dia. [Min] | 17.769 in |
| Single Strand Tooth Thickness | 0.557 in |
| Hub Length | 2.3 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Overall Length | 5.15625 in |
| Outside Dia. | 17.769 in |
| Sprocket Style | C |
| Chain Pitch | 1 in |
| Hub Projection | 2.3 in |
| Material | Steel |
| Length Through Bore | 4 in |
| No. of Teeth | 54 |
| Hub Dia. | 5 1/2 in |
| Inch/Metric | Inch |
| Keyway | w/Keyway |
| Bushing Type | Split Taper |
| Tooth Width | 0.557 in |
| Width Across Teeth | 1.71 in |
| Overall Length Less Threads | N/A |
| Bore Type | Bushed |
| No. of Strands Across | 2 |
| Caliper Diameter | 16.5734 in |
| Pitch Diameter | 17.1984 in |
| Bushing Bore [Min] | 1.375 in |
| Type | 15 |
| Weight | 69.01 LB |
| EAN or UPC | 697950218175 |

