- 80 Chain Number
- 76 Teeth
- 2 Strands
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Width Across Teeth | 1.71 in |
| Type | C3 |
| Caliper Diameter | 23.57 in |
| Outside Dia. | 24.778 in |
| Sprocket Style | C |
| Bushing Bore [Max] | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.41 in |
| Overall Length | 2.625 in |
| Overall Length Less Threads | 2.625 in |
| Pitch Diameter | 24.2 in |
| No. of Teeth | 76 |
| Hub Dia. | 6 1/4 in |
| Chain No. | 80 |
| Tooth Width | 0.557 in |
| Bore Type | Bushed |
| Bushing Series | E |
| Material | Steel |
| Hub Length | 0.41 in |
| No. of Strands Across | 2 |
| Chain Pitch | 1 in |
| Screw Size | 1/2-13 UNC |
| Length Through Bore | 1.71 in |
| Bushing Bore [Min] | 0.875 in |
| Bushing Type | QD |
| Single Strand Tooth Thickness | 0.557 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 24.778 in |
| Weight | 90.06 LB |
| EAN or UPC | 697950022222 |

