- 80 Chain Number
- 2 Strands
- 18 Teeth
- 6.271 in Outside Diameter
- 1.75 in Finished Bore
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- 2 set screws� keyed on centerline of tooth
| Chain No. | 80 |
| Pitch Diameter | 5.7588 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.75 in |
| Hub Projection | 1.05 in |
| No. of Teeth | 18 |
| No. of Screws | 1 |
| Bore Type | Bored to Size |
| Sprocket Style | B |
| Outside Dia. [Min] | 6.271 in |
| Keyway | w/Keyway & Set Screw |
| Width Across Teeth | 1.704 in |
| Hub Dia. | 4 1/4 in |
| Outside Dia. | 6.271 in |
| Set Screw Size | 3/8-16 x 3/8 |
| No. of Strands Across | 2 |
| Finished Bore | 1 3/4 in |
| Material | Steel |
| Caliper Diameter | 5.1338 in |
| Keyway Size | 3/8 x 3/16 |
| Pitch Diameter [Min] | 5.7588 in |
| Hardened Teeth | With Hardened Teeth |
| Single Strand Tooth Thickness | 0.557 in |
| Weight | 14.7 LB |
| EAN or UPC | 697950059976 |

