- 60 Chain Number
- 22 Teeth
- 2 Strands
- QD Bushing
- Without Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Hardened teeth sprockets afford longer chain and sprocket life
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Screw Size | 1/4-20 UNC |
| Material | Steel |
| Martin No. | 60SDS22H |
| No. of Teeth | 22 |
| Bushing Series | SDS |
| Chain Pitch | 3/4 in |
| No. of Strands Across | 2 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Caliper Diameter | 4.8 in |
| Overall Length Less Threads | 1.53 in |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 1/2 in |
| Bore Type | Bushed |
| Width Across Teeth | 1.341 in |
| Tooth Width | 0.444 in |
| Overall Length | 3/4 in |
| Type | B |
| Chain No. | 60 |
| Length Through Bore | 3/4 in |
| Outside Dia. [Min] | 5.6660 in |
| Single Strand Tooth Thickness | 0.444 in |
| Pitch Diameter | 5.270 in |
| Bushing Bore [Max] | 2 in |
| Outside Dia. | 5.6660 in |
| Sprocket Style | B |
| Hub Dia. | 3.188 in |
| Weight | 4.44 LB |
| EAN or UPC | 697950018669 |

