- 60 Chain Number
- 2 Strands
- 95 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Sprocket Style | C |
| Caliper Diameter | 22.212 in |
| No. of Teeth | 95 |
| Bore Range [Max] | 3.75 in |
| Bore Style | Minimum Bore |
| Hub Projection | 1.082 in |
| Bore Range [Min] | 1.25 in |
| Pitch Diameter [Min] | 22.68 in |
| No. of Strands Across | 2 |
| Material | Steel |
| Single Strand Tooth Thickness | 0.444 in |
| Chain No. | 60 |
| Width Across Teeth | 1.336 in |
| Chain Pitch | 0.75 in |
| Inch/Metric | Inch |
| Bore Type | Reborable |
| Family Name | No. 60 - 3/4 in Pitch - Double - Type B & C |
| Length Through Bore | 3.5 in |
| Pitch Diameter | 22.68 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 3.056 in |
| Series | C |
| Hub Dia. | 5 1/2 in |
| Outside Dia. [Min] | 23.121 in |
| Outside Dia. | 23.121 in |
| Martin No. | 60C95 |
| Weight | 87.14 LB |
| EAN or UPC | 697950018904 |

