- 6 in Roller Diameter
- 26 in Roller Length
- 72 in Belt Width
- Steel Material
| Material | Steel |
| Belt Width | 72 in |
| Roller Dia. | 6 in |
| Inch/Metric | Inch |
| Roll Length | 26 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Dia. | 25 mm |
| Shaft Length | 27 1/4 in |
| Weight | 36.84 LB |
| EAN or UPC | 697950831794 |

