- 6 in Roller Diameter
- 15.44 in Roller Length
- 42 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 42 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 25 mm |
| Shaft Length | 16.687 in |
| Roll Length | 15.44 in |
| Material | Steel |
| Weight | 22.18 LB |
| EAN or UPC | 697950831831 |

