- 6 in Roller Diameter
- 63.125 in Roller Length
- 60 in Belt Width
- Steel Material
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 63.125 in |
| Belt Width | 60 in |
| Shaft Length | 64 5/8 in |
| Inch/Metric | Inch |
| Roller Dia. | 6 in |
| Material | Steel |
| Shaft Dia. | 25 mm |
| Weight | 69.0 LB |
| EAN or UPC | 697950832227 |

