- 6 in Roller Diameter
- 39.125 in Roller Length
- 36 in Belt Width
- Steel Material
| Material | Steel |
| Roller Dia. | 6 in |
| Shaft Dia. | 25 mm |
| Roll Length | 39.125 in |
| Inch/Metric | Inch |
| Belt Width | 36 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Length | 40.625 in |
| Weight | 48.0 LB |
| EAN or UPC | 697950832364 |

