- 6 in Roller Diameter
- 75.38 in Roller Length
- 72 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| Roller Dia. | 6 in |
| Belt Width | 72 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Roll Length | 75.38 in |
| Shaft Dia. | 25 mm |
| Shaft Length | 76 5/8 in |
| Weight | 79.59 LB |
| EAN or UPC | 697950832456 |

