- 72 in Belt Width
- 6 in Roller Diameter
- Flat Carrier Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 75.38 in Roller Length
| Bolt Hole Spacing - Width [Min] | 7 in |
| Shaft Dia. | 25 mm |
| Roller Material | Steel |
| Roller Dia. | 6 in |
| Bracket Width | 11 in |
| Belt Width | 72 in |
| Bracket Length | 83 1/2 in |
| Bolt Hole Spacing - Length | 81 in |
| Roller Length | 75.38 in |
| Idler Type | Flat Carrier Self Aligner |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 251.0 LB |
| EAN or UPC | 697950833200 |

