Skip to content Skip to navigation menu
MartinD6-FSA-42-09

D6-FSA-42-09

CEMA D Flat Carrier Self-Aligner Idler
Item #112997108
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Flat Carrier Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 45.38 in Roller Length
MartinD6-FSA-42-09
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Flat Carrier Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 45.38 in Roller Length
Idler Type Flat Carrier Self Aligner
Bracket Width 9 1/2 in
Bolt Hole Spacing - Length 51 in
Bolt Hole Spacing - Width [Min] 5.5 in
Roller Material Steel
Roller Length 45.38 in
Belt Width 42 in
Bracket Length 53 1/2 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Roller Dia. 6 in
Shaft Dia. 25 mm
Weight 159.0 LB
EAN or UPC 697950833255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison