- 6 in Roller Diameter
- 63.38 in Roller Length
- 60 in Belt Width
- Steel Material
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Belt Width | 60 in |
| Roll Length | 63.38 in |
| Shaft Length | 64.625 in |
| Shaft Dia. | 25 mm |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 100.0 LB |
| EAN or UPC | 697950833422 |

