- 6 in Roller Diameter
- 45.38 in Roller Length
- 42 in Belt Width
- Steel Material
| Roll Length | 45.38 in |
| Inch/Metric | Inch |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Dia. | 25 mm |
| Material | Steel |
| Shaft Length | 46 5/8 in |
| Weight | 72.0 LB |
| EAN or UPC | 697950833514 |

