- 48 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Bolt Hole Spacing - Length | 57 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Trough Angle [Min] | 35 ° |
| Bracket Length | 59 1/2 in |
| Shaft Dia. | 25 mm |
| Bracket Width | 9 1/2 in |
| Roller Material | Steel |
| Roller Dia. | 6 in |
| Belt Width | 48 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Idler Type | Unequal Impact Trougher |
| Roller Length | 25.88 in |
| Weight | 130.0 LB |
| EAN or UPC | 697950829968 |

