- 42 in Belt Width
- 6 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 35 degrees Trough Angle
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 51 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bracket Length | 53 1/2 in |
| Trough Angle [Min] | 35 ° |
| Shaft Dia. | 25 mm |
| Roller Length | 15.44 in |
| Bracket Width | 9 1/2 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Idler Type | Equal Impact Trougher |
| Belt Width | 42 in |
| Roller Dia. | 6 in |
| Weight | 130.0 LB |
| EAN or UPC | 697950830322 |

