
- 42 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
Belt Width | 42 in |
Bolt Hole Spacing - Width [Min] | 5.5 in |
Idler Type | Unequal Impact Trougher |
Roller Material | Steel |
Bolt Hole Spacing - Length | 51 in |
Bracket Length | 53 1/2 in |
Roller Length | 31.88 in |
Roller Dia. | 6 in |
Shaft Dia. | 25 mm |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Trough Angle [Min] | 20 ° |
Bracket Width | 9 1/2 in |
Weight | 115.0 LB |
EAN or UPC | 697950830681 |
