
- 30 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
Roller Dia. | 6 in |
Idler Type | Unequal Impact Trougher |
Shaft Dia. | 25 mm |
Roller Material | Steel |
Trough Angle [Min] | 20 ° |
Bolt Hole Spacing - Width [Min] | 5.5 in |
Roller Length | 19.88 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Bracket Width | 9 1/2 in |
Bracket Length | 41 1/2 in |
Belt Width | 30 in |
Bolt Hole Spacing - Length | 39 in |
Weight | 85.0 LB |
EAN or UPC | 697950830704 |
