Skip to content Skip to navigation menu
CEMA D 20° Trougher Equal Idler

D6-20T-36-09

CEMA D 20° Trougher Equal Idler
Item #112997145
  • 36 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 20 degrees Trough Angle
  • 13.25 in Roller Length
+ Show More + Show Less
CEMA D 20° Trougher Equal Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Belt Width
  • 6 in Roller Diameter
  • Trougher Equal Idler Type
  • CEMA Class D - Medium/Heavy Duty Cema Class
  • 20 degrees Trough Angle
Roller Dia. 6 in
Idler Type Equal Trougher
Bolt Hole Spacing - Length 45 in
Trough Angle [Min] 20 °
Bolt Hole Spacing - Width [Min] 5.5 in
Roller Length 13.25 in
Bracket Width 9 1/2 in
Roller Material Steel
Belt Width 36 in
Shaft Dia. 25 mm
CEMA Class CEMA Class D - Medium/Heavy Duty
Bracket Length 47 1/2 in
Weight 78.0 LB
EAN or UPC 697950820118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison