- 5 in Roller Diameter
- 21.75 in Roller Length
- 60 in Belt Width
- Steel Material
| Roll Length | 21.75 in |
| Shaft Dia. | 25 mm |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 60 in |
| Shaft Length | 23 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 25.0 LB |
| EAN or UPC | 697950835990 |

