- 5 in Roller Diameter
- 19.75 in Roller Length
- 54 in Belt Width
- Steel Material
| Shaft Length | 21 in |
| Shaft Dia. | 25 mm |
| Inch/Metric | Inch |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Belt Width | 54 in |
| Material | Steel |
| Roll Length | 19.75 in |
| Weight | 23.7 LB |
| EAN or UPC | 697950836003 |

