- 5 in Roller Diameter
- 17.63 in Roller Length
- 48 in Belt Width
- Steel Material
| Material | Steel |
| Belt Width | 48 in |
| Roll Length | 17.63 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Length | 18.875 in |
| Roller Dia. | 5 in |
| Inch/Metric | Inch |
| Shaft Dia. | 25 mm |
| Weight | 21.1 LB |
| EAN or UPC | 697950836010 |

