- 5 in Roller Diameter
- 15.44 in Roller Length
- 42 in Belt Width
- Steel Material
| Material | Steel |
| Roll Length | 15.44 in |
| Shaft Dia. | 25 mm |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 42 in |
| Inch/Metric | Inch |
| Shaft Length | 16.687 in |
| Weight | 18.15 LB |
| EAN or UPC | 697950836027 |

