- 5 in Roller Diameter
- 8.94 in Roller Length
- 24 in Belt Width
- Steel Material
| Shaft Dia. | 25 mm |
| Inch/Metric | Inch |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Roll Length | 8.94 in |
| Shaft Length | 10.187 in |
| Material | Steel |
| Weight | 10.81 LB |
| EAN or UPC | 697950836171 |

