- 5 in Roller Diameter
- 75.125 in Roller Length
- 72 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 72 in |
| Shaft Dia. | 25 mm |
| Shaft Length | 76 5/8 in |
| Roller Dia. | 5 in |
| Roll Length | 75.125 in |
| Weight | 69.0 LB |
| EAN or UPC | 697950836393 |

