- 5 in Roller Diameter
- 63.38 in Roller Length
- 60 in Belt Width
- Steel Material
| Roller Dia. | 5 in |
| Roll Length | 63.38 in |
| Inch/Metric | Inch |
| Shaft Dia. | 25 mm |
| Belt Width | 60 in |
| Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Length | 64 5/8 in |
| Weight | 81.0 LB |
| EAN or UPC | 697950837635 |

