
- 72 in Belt Width
- 5 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
Roller Material | Steel |
Belt Width | 72 in |
Roller Dia. | 5 in |
Bracket Length | 83 1/2 in |
Roller Length | 63.38 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Trough Angle [Min] | 20 ° |
Bracket Width | 11 in |
Bolt Hole Spacing - Width [Min] | 7 in |
Bolt Hole Spacing - Length | 81 in |
Shaft Dia. | 25 mm |
Idler Type | Unequal Trougher |
Weight | 123.0 LB |
EAN or UPC | 697950835006 |
