- 54 in Belt Width
- 5 in Roller Diameter
- Self-Aligner Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Idler Type | Self-Aligner Equal Trougher |
| Trough Angle [Min] | 20 ° |
| Bracket Width | 11 in |
| Bracket Length | 65 1/2 in |
| Shaft Dia. | 25 mm |
| Roller Dia. | 5 in |
| Roller Material | Steel |
| Belt Width | 54 in |
| Roller Length | 19.75 in |
| Bolt Hole Spacing - Width [Min] | 7 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Length | 63 in |
| Weight | 227.0 LB |
| EAN or UPC | 697950835112 |

