
- 36 in Belt Width
- 5 in Roller Diameter
- Self-Aligner Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
Roller Material | Steel |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Bracket Length | 47 1/2 in |
Idler Type | Self-Aligner Equal Trougher |
Trough Angle [Min] | 20 ° |
Bracket Width | 9 1/2 in |
Bolt Hole Spacing - Length | 45 in |
Shaft Dia. | 25 mm |
Roller Length | 13.25 in |
Bolt Hole Spacing - Width [Min] | 5.5 in |
Belt Width | 36 in |
Roller Dia. | 5 in |
Weight | 140.0 LB |
EAN or UPC | 697950835143 |
