
- 30 in Belt Width
- 5 in Roller Diameter
- Self-Aligner Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
Idler Type | Self-Aligner Equal Trougher |
Roller Material | Steel |
Roller Length | 11.13 in |
Shaft Dia. | 25 mm |
Belt Width | 30 in |
Bracket Length | 41 1/2 in |
Bracket Width | 9 1/2 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Bolt Hole Spacing - Width [Min] | 5.5 in |
Trough Angle [Min] | 20 ° |
Roller Dia. | 5 in |
Bolt Hole Spacing - Length | 39 in |
Weight | 127.0 LB |
EAN or UPC | 697950835167 |
