
- 24 in Belt Width
- 5 in Roller Diameter
- Self-Aligner Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
Idler Type | Self-Aligner Equal Trougher |
Roller Material | Steel |
Bracket Width | 9 1/2 in |
Roller Length | 8.94 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Bolt Hole Spacing - Length | 33 in |
Bolt Hole Spacing - Width [Min] | 5.5 in |
Trough Angle [Min] | 20 ° |
Shaft Dia. | 25 mm |
Bracket Length | 35 1/2 in |
Belt Width | 24 in |
Roller Dia. | 5 in |
Weight | 116.0 LB |
EAN or UPC | 697950835174 |
