- 24 in Belt Width
- 5 in Roller Diameter
- Trougher Equal Impact Idler Type
- CEMA Class D - Medium/Heavy Duty Cema Class
- 20 degrees Trough Angle
| Roller Material | Steel |
| Trough Angle [Min] | 20 ° |
| Roller Length | 8.94 in |
| Bolt Hole Spacing - Width [Min] | 5.5 in |
| Idler Type | Equal Impact Trougher |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Belt Width | 24 in |
| Shaft Dia. | 25 mm |
| Bracket Length | 35 1/2 in |
| Bracket Width | 8 in |
| Bolt Hole Spacing - Length | 33 in |
| Weight | 65.0 LB |
| EAN or UPC | 697950835266 |

