- 35 Chain Number
- 95 Teeth
- 2 Strands
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Sprocket Style | C |
| Bushing Series | SK |
| Bore Type | Bushed |
| Type | C |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Hub Dia. | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 11.14 in |
| Overall Length | 2.125 in |
| Tooth Width | 0.162 in |
| Bushing Type | QD |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 11.561 in |
| Width Across Teeth | 0.562 in |
| Chain Pitch | 0.375 in |
| Overall Length Less Threads | 2.125 in |
| Bushing Bore [Max] | 2.625 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 95 |
| Hub Projection | 0.69 in |
| Pitch Diameter | 11.34 in |
| Screw Size | 5/16-18 UNC |
| Chain No. | 35 |
| Single Strand Tooth Thickness | 0.162 in |
| Outside Dia. | 11.561 in |
| Hub Length | 0.69 in |
| Weight | 15.4 LB |
| EAN or UPC | 697950003092 |

