- 35 Chain Number
- 21 Teeth
- 2 Strands
- Taper Lock Bushing
- Without Hardened Teeth
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Sprocket Style | B |
| Overall Length | 0.875 in |
| Pitch Diameter | 2.52 in |
| Chain No. | 35 |
| Bushing Bore [Max] | 1 in |
| Bushing Type | Taperlock |
| Bore Type | Bushed |
| Single Strand Tooth Thickness | 0.163 in |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.163 in |
| Hub Dia. | 2.062 in |
| Hardened Teeth | With Hardened Teeth |
| Overall Length Less Threads | N/A |
| Type | B |
| Hub Projection | 0.32 in |
| Width Across Teeth | 0.562 in |
| Hub Length | 0.32 in |
| No. of Strands Across | 2 |
| Outside Dia. [Min] | 2.713 in |
| Martin No. | 35BTB21H |
| Material | Steel |
| Chain Pitch | 0.375 in |
| Outside Dia. | 2.713 in |
| No. of Teeth | 21 |
| Length Through Bore | 0.875 in |
| Bushing Series | 1008 |
| Caliper Diameter | 2.31 in |
| Inch/Metric | Inch |
| Weight | 0.62 LB |
| EAN or UPC | 697950060613 |

