- 32B-2 Chain Number
- 2 Strands
- 38 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Sprocket Style | C |
| Caliper Diameter | 585.96 mm |
| No. of Teeth | 38 |
| Pitch Diameter [Min] | 615.2 mm |
| Outside Dia. [Min] | 649.46 mm |
| No. of Strands Across | 2 |
| Chain Pitch | 50.8 mm |
| Length Through Bore | 181 mm |
| Chain No. | 32B, 32B-2 |
| Root Diameter | 586 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 178 mm |
| Bore Style | Minimum Bore |
| Hub Dia. | 254 mm |
| Bore Type | Reborable |
| Family Name | No. 32 - 50.800 mm Pitch - Double - Type B & C |
| Inch/Metric | Metric |
| Width Across Teeth | 88.39 mm |
| Hub Length Thru | 152.17 mm |
| Pitch Root Diameter | 586 mm |
| Pitch Diameter | 615.2 mm |
| Pin Diameter | 29.21 mm |
| Outside Dia. | 649.46 mm |
| Single Strand Tooth Thickness | 28.83 mm |
| Bore Range [Min] | 40 mm |
| Series | C |
| Martin No. | 32C38 |
| Material | Steel |
| Weight | 367.98 LB |
| EAN or UPC | 697950408286 |

